AlphaTec® 23-202
Size | 10 |
---|---|
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 2 |
Logistic Weight | 240 g |
---|---|
Size | 10 |
Coating | Polyvinyl chloride (PVC) |
Cold protection (EN 511) | 2 |
Main material | Acrylic |
Length | 300 mm |
Colour | Blue |
Secondary colour | Yellow |
Usually arrives within 14 working days