TEGERA 9127 SYNTHETIC LEATHER GLOVE 10 XL
Synthetic leather glove TEGERA 9127
See technical informationSee documentsReferences
Tegera:9127-10
Rubix:386A2197
EAN:7392626039742


Technical specifications
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 21x |
| Main material | polyester |
Documents
Product details : TEGERA 9127 SYNTHETIC LEATHER GLOVE 10 XL
This glove keeps you warm and provides a fantastic grip in cold conditions thanks to the high quality Microthan®+ syntethic leather and the Thinsulate 40g winter lining. Ergonomically functions like reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers, and a specially designed thumb adds extra usability during long working days for this high-tech professional glove for allround work.
Ergonomic glove with durable high quality Microthan®+, winter lined with Thinsulate 40g.
Strengths
Ergonomically shaped,Windproof back,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Applications
Machine operating,Building and construction,Carpentry,Installation work,Construction,Transport work,Machine driving,Warehouse work,Airport work,Mining,Wood industry work,Repair work,Paper industry work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 21x |
| Main material | polyester |
| Colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 22.17 excl. VAT
/ Each
£ 26.60 incl. VAT
- Usually arrives within 14 working days