Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9122
References
tegera:
9122-8
rubix:
212A1871
ean:
7392626023505
Technical specifications
Size
8
Coating
Other
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA® 9122, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, water repellent, for allround work
Technical specifications
Attributes
Size
8
Coating
Other
Cold protection (EN 511)
11X
Main material
Polyester
Packaging
6
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.55
excl. VAT
/
Each
£
33.06
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
TEGERA 299 LEATHER GLOVE 9 L
TEGERA 293 LEATHER GLOVE 12 3XL
TEGERA 299 LEATHER GLOVE 8 M
TEGERA 235 LEATHER GLOVE 9 L
TEGERA 295 LEATHER GLOVE 12 3XL
TEGERA 295 LEATHER GLOVE 14 5XL
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL
GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE L
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
GISS 882879 THERMAL UNDERGLOVE UTVIK SIZE 8