References
Rubix-UK:10GX2WSCSKPOZ-ZP/200
Rubix:8864276


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Steel |
Product details : 10G X 2 WOODSCREW POZI COUNTERSUNK TWIN THREAD BZP PACK OF 200
Hardened steel recessed countersunk head, twin threaded woodscrew. Bright zinc plated.
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Steel |
| Type of imprint | pozidriv (pz) |
| Shape of head | countersunk |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 50.43 excl. VAT
/ Each
£ 60.52 incl. VAT
- In stock: Next day delivery