Half-round slotted wood screws
Threading diameter | 5 mm |
---|---|
Length | 16 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5 mm |
---|---|
Length | 16 mm |
Material/finishing | Stainless steel A2 |
Class | 50 |
Standard | DIN 96 |
Thread surface | Partial |
Shape of head | Semi-round |
Type of imprint | Split |
Type of threading | Wood |
Usually arrives within 14 working days