SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100

Insulated Bootlace Ferrule

See technical informationSee documents
References
SWA:0.50-8IBLF/T-PK100
Rubix:161A7124
brand logo
Technical specifications
Typebootlace (french)
See all Specifications
Documents

Product details : SWA BOOTLACEFERRULE0.5 0.50-8IBLF/T-PK100


Material: Electrolytic Copper - purity grade 99.9%

Insulation: Polyamide 66

Technical Standards: DIN 462284/4 (insulated) DIN 46228/1 (uninsulated)

Resistance to external agents - good resistance to bases and weak acids . Limited resistance to strong oxidising acids, oil and mineral oils. Not resistant to chlorinated solvents.

Technical specifications


Attributes
Typebootlace (french)
Materialelectrolytic copper - purity grade 99.9%, polyamide 66
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
  • Delivery usually within ( 2 ) days