Precision / Spindle bearing NTN 7907UCG/GNP42, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision ball bearings
See technical informationReferences
NTN:7907UCG/GNP42
Rubix:394A5461
EAN:4547359874723



Product details : NTN 7907UCG/GNP42 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 10 mm |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Usually arrives within 14 working days
