Precision / Spindle bearing Timken MM17BS47DM, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 15 mm
Precision Ball Screw Support Support Bearing
See technical informationReferences
Timken:MM17BS47DM
Rubix:396A9713
EAN:0013992126627

Product details : TIMKEN MM17BS47DM PRECISION BALL SCREW SUPPORT BEARING
Our broad line of Timken® Fafnir® ball screw support bearings includes single- and double-row designs with a variety of mounting configurations. We offer flanged and non-flanged series for both standard and rotating nut mountings. Housed cartridge and pillow block units facilitate bolting to machine tool surfaces.
Strengths
Materials include clean steel for longer service life.; Incorporates tighter preload tolerances for chatter-free cutting and tighter width tolerances for easy fit without regrinding end caps.; Innovative cage design permits additional balls for higher load capacity.; Features ABEC 9/ISO P2 axial running tolerances to deliver maximum accuracy for precise tool positioning and repeatability.; Double-row series has integral, low-torque contact seals to exclude contaminants for reliable operation and extended service life.; Available in flanged (MMF) and nonflanged (MMN) series, simplifying installation for both standard and rotating nut mountings.
Applications
Motion control for grinding, milling and machining centers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x36 mm |
|---|---|
| Logistic Weight | 260 g |
| Packaged dimensions (D x W x H) | 62x62x36 mm |
| Package weight | 260 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mm (ball screw support series) |
| Material | steel (bearing steel) |
| Weight | 0.13 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 24900 N |
| Basic dynamic load, radial - Cr | 24900 N |
Show UNSPSC/ECL@SS
£ 197.85 excl. VAT
/ Each
£ 237.42 incl. VAT
- Usually arrives within 14 working days
