Precision / Spindle bearing SNR MLE7011CVDUJ84S, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision bearing 70
See technical informationReferences
SNR:MLE7011CVDUJ84S
Rubix:394A6065
EAN:3413520739195

Product details : SNR MLE7011CVDUJ84S PRECISION BALL BEARINGS
Angular contact ball bearing - 2-set high-precision SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x36 mm |
|---|---|
| Logistic Weight | 866 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 604.32 excl. VAT
/ Each
£ 725.18 incl. VAT
- Usually arrives within 14 working days
