Precision / Spindle bearing SNR 7004.HV.Q21J74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision bearing 70
See technical informationReferences
SNR:7004.HV.Q21J74
Rubix:394A4450
EAN:3413520474430



Product details : SNR 7004HVQ21J74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 418.11 excl. VAT
/ Each
£ 501.73 incl. VAT
- Usually arrives within 14 working days
