Precision / Spindle bearing SNR 7003.HV.U.J74, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
SNR - Precision ball bearings - 7003.HV.U.J74
See technical informationReferences
SNR:7003.HV.U.J74
Rubix:394A4424
EAN:3413520228798



Product details : SNR 7003HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 4000 N |
| Basic dynamic load, radial - Cr | 6600 N |
Show UNSPSC/ECL@SS
£ 103.72 excl. VAT
/ Each
£ 124.46 incl. VAT
- Delivery usually within ( 3 ) days
