Precision / Spindle bearing SNR 7006.CV.Q21J74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision bearing 70
See technical informationReferences
SNR:7006.CV.Q21J74
Rubix:394A4495
EAN:3413520315870



Product details : SNR 7006CVQ21J74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on the outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 434.31 excl. VAT
/ Each
£ 521.17 incl. VAT
- Usually arrives within 14 working days
