Precision / Spindle bearing SNR 7207.HG1Q16J84, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm

Precision Bearing 72

See technical information

References

SNR:7207.HG1Q16J84
Rubix:394A5297
EAN:3413520303792
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : SNR 7207HG1Q16J84 PRECISION BALL BEARINGS


High-precision angular contact ball bearing, laminated-resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Sealingopen
Seriesmto7200
Cagesteel
£ 476.85 excl. VAT
/ Each
£ 572.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories