Precision / Spindle bearing FAG B7009-E-2RSD-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Spindle bearing
See technical informationReferences
FAG:B7009-E-2RSD-T-P4S-UL
Rubix:158A8688
Manufacturer :0191507500000
EAN:4026677414076

Product details : FAG B7009-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 230,79 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 14200 N |
| Basic dynamic load, radial - Cr | 26500 N |
Show UNSPSC/ECL@SS
£ 186.57 excl. VAT
/ Each
£ 223.88 incl. VAT
- Delivery usually within ( 7 ) days
