Precision / Spindle bearing SNR 7007CVDUJ74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR high-precision axial tapered ball bearing
See technical informationReferences
SNR:7007CVDUJ74
Rubix:394A4522
EAN:3413520217938



Product details : SNR 7007CVDUJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing double-row, cage of hard fabric, outer race guided, accuracy P4S, light preload, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 314 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 235.48 excl. VAT
/ Each
£ 282.58 incl. VAT
- Delivery usually within ( 3 ) days
