Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistic Weight | 1234 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Series | hc70..-e-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | open |
Usually arrives within 14 working days