Precision / Spindle bearing SNR 7212.H.G1DUJ84, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision bearings 72
See technical informationReferences
SNR:7212.H.G1DUJ84
Rubix:394A5412
EAN:3413520177157



Product details : SNR 7212HG1DUJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 537.08 excl. VAT
/ Each
£ 644.50 incl. VAT
- Usually arrives within 14 working days
