Precision / Spindle bearing SNR CH.7205.CG1.DUJ74, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision bearings CH
See technical informationReferences
SNR:CH.7205.CG1.DUJ74
Rubix:394A5643
EAN:3413520288297



Product details : SNR CH7205CG1DUJ74 PRECISION BALL BEARINGS
High-precision angular contact ball bearings, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mtoch7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 482.90 excl. VAT
/ Each
£ 579.48 incl. VAT
- Usually arrives within 14 working days
