Precision / Spindle bearing Timken 3MM9114WICRDUL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Spindle bearing set
See technical informationReferences
Timken:3MM9114WICRDUL
Rubix:101A1482
EAN:0087796072756

Product details : TIMKEN 3MM9114WICRDUL SPINDLE BALL BEARING
Spindle bearing set (Set=2 pieces) Fafnir
Spindle bearing set (Set=2 pieces) Fafnir
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | fafnir (extra-light iso 10 series) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.604 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 38800 N |
| Basic dynamic load, radial - Cr | 47600 N |
Show UNSPSC/ECL@SS
£ 627.87 excl. VAT
/ Each
£ 753.44 incl. VAT
- Usually arrives within 14 working days
