Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling mandrels
Solid drilling mandrel
CUTLINE BT40 PRECISION DRILL CHUCK CAPACITY 1 - 13 MM 847640
CUTLINE BT40 PRECISION DRILL CHUCK CAPACITY 1 - 13 MM 847640
Precision drill chuck mas/bt
References
giss cutline:
847640
rubix:
847640
ean:
3660338088179
Technical specifications
Outer diameter
43
mm
Type of attachment
BT 40
Clamping range, minimum
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 PRECISION DRILL CHUCK CAPACITY 1 - 13 MM 847640
Balancing 8,000 rpm
Technical specifications
Attributes
Outer diameter
43
mm
Type of attachment
BT 40
Clamping range, minimum
1
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.81
excl. VAT
/
Each
£
394.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CP 3/8 INCH 10MM KEYLESS CHUCK TO SUIT CP1014P/CP785/CP117P/CP789R
ROHM 871051 DRILL CHUCK SU13 B16 136-00
ROHM 14974 TAPER SHANK ARBOR MT1XJ 6 HARD 236-10
ROHM 14972 TAPER SHANK ARBOR MT1XJ 3 HARD 236-10
ROHM 245550 DRILL CHUCK P8M B12 111-02
JACOBS DRILL CHUCK ARBOR 3MT-33JT
SANDVIK C6-DM20-N-033 COROMANT CAPTO 7659218
SANDVIK C5-DM25-N-030 COROMANT CAPTO 7686914
SANDVIK C4-DM32-N-042 COROMANT CAPTO 7659214
ROHM 600581 HAMMER DRILL CHUCK HBF13 AD10 129-00
ROHM 14970 TAPER SHANK ARBOR MT1XJ 1 HARD 236-10
CUTLINE DRILL CHUCK KEYLESS B16 CAPACITY 3 - 16 MM 869094
OMEGAPROD OM31026 BT40 APU13 100 G2.520000
ROHM 871062 DRILL CHUCK SU16S 1/2-20 136-35
ROHM 14971 TAPER SHANK ARBOR MT1XJ 2 HARD 236-10