References
Röhm:871062
Rubix:2578067
EAN:4019208057965

Technical specifications
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
Documents
Product details : ROHM 871062 DRILL CHUCK SU16S 1/2-20 136-35
Key-less drill chuck for industrial use. Key-less drill chucks with metal housing. Light version for hand drills
Strengths
The automatic adjustment proportional to the cutting force maintains the constant clamping power even under difficult conditions. Exhaust holes of the dirt coupled with the centrifugal force. Easy manual opening.
Applications
Model for quick tightening and loosening of drills, without wrench for heavy industry, for column drills.
Technical specifications
Attributes
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
| Length, mandrel open | 87.5 mm |
| Length, mandrel closed | 97.5 mm |
Show UNSPSC/ECL@SS
£ 92.63 excl. VAT
/ Each
£ 111.16 incl. VAT
- Usually arrives within 14 working days