Grooved and lock nut INA AM15, Female thread: M15X1 | Nominal diameter (metric): 30 mm
Precision locknut
See technical informationReferences
INA:AM15
Rubix:180A0022
Manufacturer :0077061460000
EAN:4012802032116

Product details : INA AM15 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 61,13 g |
|---|---|
| Nominal diameter (metric) | 30 mm |
| Female thread | m15x1 |
| Material | steel |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Usually arrives within 14 working days
