Grooved and lock nut INA ZM80, Female thread: M80X2 | Nominal diameter (metric): 105 mm
Precision locknut
See technical informationReferences
INA:ZM80
Rubix:223A5123
Manufacturer :0017312620000
EAN:4012802137996

Product details : INA ZM80 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Nominal diameter (metric) | 105 mm |
| Female thread | m80x2 |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 222.90 excl. VAT
/ Each
£ 267.48 incl. VAT
- Usually arrives within 14 working days
