Grooved and lock nut INA ZMA25/45, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Precision locknut
See technical informationReferences
INA:ZMA25/45
Rubix:106A3106
Manufacturer :0017316370000
EAN:4012802079425

Product details : INA ZMA25/45 PRECISION LOCKNUT
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
| Logistic Weight | 161 g |
|---|---|
| Nominal diameter (metric) | 45 mm |
| Female thread | m25x1,5 |
| Material | steel |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 105.04 excl. VAT
/ Each
£ 126.05 incl. VAT
- Delivery usually within ( 7 ) days
