Locknut and Locking Device
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | M 80x2 |
Logistics dimensions (L x W x H) | 30x110x80 mm |
---|---|
Logistic Weight | 915 g |
Nominal diameter (metric) | 80 mm |
Female thread | M 80x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 110 mm |
Diameter across flats | 80 mm |
Width | 30 mm |
Weight | 0.96 kg |
Series | KMTA |
Usually arrives within 14 working days