Grooved and lock nut Timken KM5, Female thread: M 25 x 1,5 | Nominal diameter (metric): 25 mm

Locknut

See technical information
References
Timken:KM5
Rubix:219A3455
EAN:0087796028807
Bearing Accessories - KM5
Technical specifications
Nominal diameter (metric)25 mm
Female threadm 25 x 1,5
See all Specifications

Product details : TIMKEN KM5 LOCKNUT


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x46 mm
Logistic Weight20 g
Packaged dimensions (D x W x H)70x70x46 mm
Package weight20 g
Nominal diameter (metric)25 mm
Female threadm 25 x 1,5
Thread-cutting pitch1.5 mm
Materialsteel (also available in 304 stainless steel for km0 to km40)
Outer diameter38 mm
Diameter across flats25.8 mm
Weight0.03 kg
Show UNSPSC/ECL@SS
£ 24.85 excl. VAT
/ 5 pieces
£ 29.82 incl. VAT
  • Delivery usually within ( 7 ) days