Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
FAG LOCK NUT KM1
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Locknut
References
fag:
KM1
rubix:
157A9864
manufacturer :
0383928600000
ean:
4012801174305
Technical specifications
Nominal diameter (metric)
22
mm
Female thread
m12x1
See all Specifications
Product details
Technical specifications
Product details : FAG LOCK NUT KM1
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
Logistic Weight
7
g
Nominal diameter (metric)
22
mm
Female thread
m12x1
Material
steel
Outer diameter
22
mm
Diameter across flats
12
mm
Width
4
mm
Series
km
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut Timken KM 22, Nominal diameter (metric): 110 mm
Grooved and lock nut SNR KM8, Female thread: M40x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut PTN KM17, Female thread: M85×2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KM 28, Female thread: M 140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Grooved and lock nut SKF KMTA 15, Female thread: M 75x1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE ZM35-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SNR TBR100, Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KMTA 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KM34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut NSK AN00, Nominal diameter (metric): 10 mm
Grooved and lock nut SKF KMT 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut AKN from MECALINE KMTA17-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut INA ZM65, Female thread: M65X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KMTA6-AKN, Female thread: M30x1,5 | Nominal diameter (metric): 30 mm