Grooved and lock nut INA ZM45, Female thread: M45X1,5 | Nominal diameter (metric): 65 mm
Precision locknut
See technical informationReferences
INA:ZM45
Rubix:181A0188
Manufacturer :0017311730000
EAN:4012802079371

Product details : INA ZM45 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Nominal diameter (metric) | 65 mm |
| Female thread | m45x1,5 |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 113.89 excl. VAT
/ Each
£ 136.67 incl. VAT
- Usually arrives within 14 working days
