KM Nut
Nominal diameter (metric) | 105 mm |
---|---|
Female thread | M105×2 |
Nominal diameter (metric) | 105 mm |
---|---|
Female thread | M105×2 |
Thread-cutting pitch | 105 mm |
Material | Steel |
Outer diameter | 140 mm |
Diameter across flats | 126 mm |
Width | 18 mm |
Weight | 0.81 kg |
Series | KM |
In stock: Next day delivery