Tapered roller bearing Timken 02878-30000, Outer diameter: 54.61 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:02878-30000
Rubix:396A9814
EAN:0053893161457


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 54.61 mm |
| Width | 22.225 mm |
Product details : TIMKEN 02878-30000 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x54,61x54,61 mm |
|---|---|
| Logistic Weight | 259 g |
| Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 54.61 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1.003 kg |
| Series | 2800 |
| Material | case-carburized steel |
| Cage | steel |
| Basic static load, radial - C0r | 74900 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 214.55 excl. VAT
/ Each
£ 257.46 incl. VAT
- Usually arrives within 14 working days