Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
NTN - Tapered Roller Bearing - 4T-07087/07210X
See technical informationReferences
NTN:4T-07087/07210X
Rubix:204A6916
EAN:4547359798821




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
Product details : NTN 4T-07087/07210X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,8x50,8x15,011 mm |
|---|---|
| Logistic Weight | 147 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 50.8 mm |
| Width | 15.011 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 28000 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Delivery usually within ( 3 ) days