Double-Row Tapered Roller Bearing
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 103.188 mm |
Logistics dimensions (L x W x H) | 103,188x247,65x247,65 mm |
---|---|
Logistic Weight | 16290 g |
Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
Package weight | 16289,9 g |
Inner diameter | 165.1 mm |
Outer diameter | 247.65 mm |
Width | 103.188 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days