NTN - Tapered Roller Bearing - 4T-42584
Inner diameter | 85 mm |
---|---|
Outer diameter | 148.43 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 148,43x148,43x21,433 mm |
---|---|
Logistic Weight | 592 g |
Inner diameter | 85 mm |
Outer diameter | 148.43 mm |
Width | 21.433 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days