Precision Tapered Roller Bearing Cone
Inner diameter | 150.114 mm |
---|---|
Outer diameter | 176.53 mm |
Width | 28.702 mm |
Logistics dimensions (L x W x H) | 28,702x176,53x176,53 mm |
---|---|
Logistic Weight | 1760 g |
Packaged dimensions (D x W x H) | 35,052x215,9x215,9 mm |
Inner diameter | 150.114 mm |
Outer diameter | 176.53 mm |
Width | 28.702 mm |
Usually arrives within 14 working days