Tapered roller bearing Timken 32940-90KA3, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:32940-90KA3
Rubix:106A0313
Manufacturer :101752510



Product details : TIMKEN 32940-90KA3 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 456.17 excl. VAT
/ Each
£ 547.40 incl. VAT
- Usually arrives within 14 working days
