Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Logistics dimensions (L x W x H) | 39,688x152,4x152,4 mm |
---|---|
Logistic Weight | 2742 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 88.9 mm |
Outer diameter | 152.4 mm |
Width | 39.688 mm |
Bearing Clearance | CN |
Series | 595 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 319000 N |
Basic dynamic load, radial - Cr | 216000 N |
Usually arrives within 14 working days