Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14118-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14118/14274
Tapered roller bearing Timken
References
timken:
14118/14274
rubix:
104A7072
ean:
0053893391021
Product details
Technical specifications
Product details : TIMKEN 14118-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.03
excl. VAT
/
Each
£
74.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 53 mm
Tapered roller bearing NTN 32909XU, Outer diameter: 68 mm | Inner diameter: 45 mm | Width: 15 mm
Tapered roller bearing Timken 443/432
Tapered roller bearing Timken HM 237535-90133
Tapered roller bearing NTN 4T-749A, Outer diameter: 114.5 mm | Inner diameter: 82.55 mm | Width: 46.672 mm
Tapered roller bearing SKF 31313/CL7C, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Tapered roller bearing SKF 39590/Q, Outer diameter: 106.23 mm | Inner diameter: 66.67 mm | Width: 32.12 mm
Tapered roller bearing Timken LM 739749/LM739710
Tapered roller bearing Timken JM822049, Outer diameter: 165 mm | Inner diameter: 110 mm | Width: 35 mm
Tapered roller bearing NSK 32316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing Timken 420/414
Tapered roller bearing SKF 32321, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 81.5 mm
Tapered roller bearing FAG 31317-XL-DF-A120-160, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 89 mm
Tapered roller bearing NTN 4T-JM716649/JM716610PK, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing NTN 4T-48685, Outer diameter: 172.5 mm | Inner diameter: 142.875 mm | Width: 39.688 mm