Precision Tapered Roller Bearing Cup
Inner diameter | 232.41 mm |
---|---|
Outer diameter | 254 mm |
Width | 21.336 mm |
Logistics dimensions (L x W x H) | 21,336x254x254 mm |
---|---|
Logistic Weight | 1021 g |
Packaged dimensions (D x W x H) | 31,75x260,35x260,35 mm |
Inner diameter | 232.41 mm |
Outer diameter | 254 mm |
Width | 21.336 mm |
Usually arrives within 14 working days