Tapered roller bearing NTN 4T-47687/47620, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-47687/47620
Rubix:394A7241
EAN:4550253040163




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
Product details : NTN 4T-47687/47620 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
- Delivery usually within ( 3 ) days