Tapered roller bearing Timken 2924-20395, Outer diameter: 85.001 mm | Inner diameter: 69.088 mm | Width: 20.638 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:2924-20395
Rubix:397A7021
EAN:0053893844299




Technical specifications
| Inner diameter | 69.088 mm |
|---|---|
| Outer diameter | 85.001 mm |
| Width | 20.638 mm |
Product details : TIMKEN 2924-20395 TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,574x85,09x85,09 mm |
|---|---|
| Logistic Weight | 207 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 69.088 mm |
| Outer diameter | 85.001 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 2900 |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 93300 N |
Show UNSPSC/ECL@SS
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
- Usually arrives within 14 working days