NTN - Tapered Roller Bearing - 4T-15123
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 46 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 61,912x61,912x19,05 mm |
---|---|
Logistic Weight | 172 g |
Inner diameter | 31.75 mm |
Outer diameter | 46 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days