Tapered roller bearing Timken 29590-90029, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 19.05 mm
Precision Tapered Roller Bearing
See technical informationReferences
Timken:29590-90029
Rubix:396A9742
EAN:0053893238548


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 19.05 mm |
Product details : TIMKEN 29590-90029 PRECISION TAPERED ROLLER BEARING
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10,414x107,95x107,95 mm |
|---|---|
| Logistic Weight | 805 g |
| Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 107.95 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Weight | 0.8 kg |
| Series | 29500 |
| Total bearing width | 25.4 mm |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 867.83 excl. VAT
/ Each
£ 1,041.40 incl. VAT
- Usually arrives within 14 working days