Tapered roller bearing FAG 32306-DY, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 23 mm
Tapered roller bearing
See technical informationReferences
FAG:32306-DY
Rubix:238A4004
Manufacturer :0392398370000
EAN:4047643305440

Product details : FAG 32306-DY TAPERED ROLLER BEARING
Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 553 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | 323..-dy |
| Material | steel |
| Limit speed | 10700 rpm |
| Total bearing width | 28.75 mm |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Delivery usually within ( 7 ) days
