Tapered roller bearing FAG 31322-X-XL, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 38 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:31322-X
FAG:31322-X-XL
Rubix:238A5039
Manufacturer :0770859650000
EAN:4047643057035

Product details : FAG 31322-X-XL TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 12300 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Cage | steel |
| Limit speed | 3450 rpm |
| Total bearing width | 63 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 550000 N |
Show UNSPSC/ECL@SS
£ 992.99 excl. VAT
/ Each
£ 1,191.59 incl. VAT
- Delivery usually within ( 7 ) days
