NTN - Tapered Roller Bearing - 4T-07087X
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 37.5 mm |
Width | 14.26 mm |
Logistics dimensions (L x W x H) | 50,005x50,005x14,26 mm |
---|---|
Logistic Weight | 101 g |
Inner diameter | 22.225 mm |
Outer diameter | 37.5 mm |
Width | 14.26 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 27900 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days