Tapered Roller Bearing Double Cup Assembly
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 50.005 mm |
Width | 33.274 mm |
Logistics dimensions (L x W x H) | 33,274x50,038x50,038 mm |
---|---|
Logistic Weight | 266 g |
Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
Package weight | 266,3 g |
Inner diameter | 25.4 mm |
Outer diameter | 50.005 mm |
Width | 33.274 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days