Precision Tapered Roller Bearing
Inner diameter | 127 mm |
---|---|
Outer diameter | 182.626 mm |
Width | 88.9 mm |
Logistics dimensions (L x W x H) | 88,9x182,626x182,626 mm |
---|---|
Logistic Weight | 7087 g |
Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
Inner diameter | 127 mm |
Outer diameter | 182.626 mm |
Width | 88.9 mm |
Usually arrives within 14 working days