Tapered roller bearing Timken 850-90034, Outer diameter: 215.9 mm | Inner diameter: 88.9 mm | Width: 125.476 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:850-90034
Rubix:396A3223
EAN:0053893384740


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 125.476 mm |
Product details : TIMKEN 850-90034 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125,476x215,9x215,9 mm |
|---|---|
| Logistic Weight | 25467 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 215.9 mm |
| Width | 125.476 mm |
| Weight | 25.77 kg |
| Material | steel |
| Total bearing width | 125.476 mm |
Show UNSPSC/ECL@SS
£ 10,061.07 excl. VAT
/ Each
£ 12,073.28 incl. VAT
- Usually arrives within 14 working days