Tapered roller bearing NSK 32322J, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing
See technical informationReferences
NSK:32322J
Rubix:230A0104
Manufacturer :32322J N
EAN:0029176068003

Product details : NSK 32322J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 84.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 668.69 excl. VAT
/ Each
£ 802.43 incl. VAT
- Usually arrives within 14 working days
