Tapered Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90.119 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90.119 mm |
Width | 23 mm |
Series | 355 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 23 mm |
Basic static load, radial - C0r | 88800 N |
Basic dynamic load, radial - Cr | 81800 N |
Usually arrives within 14 working days